Shop All Outdoor Wall Lights
Access Lighting
KO, 1 Light Outdoor Wall Mount Spotlight, Satin Finish, Clear Glass
Mfr # 20350MG-SAT/CLR
Zoro # G307351840
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 4.25 Inch
- Length 4.25 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20350MG-SAT/CLR
- Zoro # G307351840
- UPC # 641594089271
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.25 Inch |
Length | 4.25 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lamp Type | MR-16 (HGN) |
Housing Material | Aluminum |
Lighting Certification | ADA, Marine Grade, UL (US/Canada) Listed |
Lamp Included | Yes |
Mounting | Wall |
Fixture Wattage | 35 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- SATCO 5.5W G25 LED Light Bulb - Medium Base - Clear Finish (S29878)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- Access Lighting Outdoor Wall Lights