Shop All Outdoor Wall Lights
Access Lighting
KO, 1 Light Outdoor Wall Mount Spotlight, Bronze Finish, Clear Glass
Mfr # 20350MG-BRZ/CLR
Zoro # G907351844
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 4.25 Inch
- Length 4.25 Inch
- Lens Material Glass
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20350MG-BRZ/CLR
- Zoro # G907351844
- UPC # 641594089264
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.25 Inch |
Length | 4.25 Inch |
Details
Item | Wall Mount, Wall Washer |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Fixture Wattage | 35 W |
Lamp Included | Yes |
Lamp Type | MR-16 (HGN) |
Housing Material | Aluminum |
Lighting Certification | ADA, Marine Grade, UL (US/Canada) Listed |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- DABMAR LIGHTING Wall Light, DSL1003, W, Recessed, Brick, Step (DSL1003-W)
- Access Lighting Outdoor Wall Lights