Shop All Sconces
Access Lighting
Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20739LEDDLP-BS/OPL
Zoro # G407666448
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.75 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20739LEDDLP-BS/OPL
- Zoro # G407666448
- UPC # 641594221565
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.75 Inch |
Length | 10 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Fixture Wattage | 20 W |
Housing Material | Steel |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Included | Yes |
Lamp Type | A-19 (RLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC (LCAT22-35MLG-EDU)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL40-P, 40" (60-5420)
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- Access Lighting Sconces