Shop All Under Cabinet Lighting
Access Lighting
InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic
Mfr # 783LEDSTR-ALU/4K
Zoro # G707351822
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1610 Lm
- Color Temperature 4000K
- Color Rendering Index 85
- Housing Material Aluminum
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 783LEDSTR-ALU/4K
- Zoro # G707351822
- UPC # 641594187366
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | 47.5 Inch |
Width | 1.5 Inch |
Details
Lumens | 1610 Lm |
Color Temperature | 4000K |
Color Rendering Index | 85 |
Housing Material | Aluminum |
Lamp Included | Yes |
Mounting | Portable |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient |
Dimmable | Yes |
Fixture Wattage | 18 W |
Item | Under Cabinet |
Voltage | 120v |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- ILC Replacement for I.h.p. P-150 replacement light bulb lamp (P-150 I.H.P.)
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- Access Lighting Under Cabinet Lighting