Shop All Under Cabinet Lighting
Access Lighting
InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic
Mfr # 783LEDSTR-ALU
Zoro # G307351826
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1400 Lm
- Color Temperature 3000K
- Color Rendering Index 85
- Fixture Wattage 18 W
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 783LEDSTR-ALU
- Zoro # G307351826
- UPC # 641594177305
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | 47.5 Inch |
Width | 1.5 Inch |
Details
Lumens | 1400 Lm |
Color Temperature | 3000K |
Color Rendering Index | 85 |
Fixture Wattage | 18 W |
Voltage | 120v |
Mounting | Portable |
Lamp Included | Yes |
Item | Under Cabinet |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Housing Material | Aluminum |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL12-3)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- Access Lighting Under Cabinet Lighting