Shop All Light Fixture Parts
Access Lighting
InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic
Mfr # 795SPC-WHT
Zoro # G507352142
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64 Inch
- Lens Material Plastic
- Dimmable No
- Lamp Included No
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 795SPC-WHT
- Zoro # G507352142
- UPC # 641594195750
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 64 Inch |
Details
Item | Under Cabinet |
Lens Material | Plastic |
Dimmable | No |
Lamp Included | No |
Material | Copper |
Lighting Certification | ETL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 85175 CR123A Lithium Battery (2 Pack) (85175)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- EKENA MILLWORK Damon Ceiling Medallion (Fits Canopies up to 3 3/8"), 20"OD x 1 1/2"P (CM20DA)
- ILB GOLD Replacement For Esi, Es-2/1-Cfq-26-Unv-C (ES-2/1-CFQ-26-UNV-C)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- LIVEX LIGHTING Four Light White Lamp Shade (S316)
- Access Lighting Light Fixture Parts