Shop All Light Fixture Parts
Access Lighting
InteLED, 3ft Power Cord with Plug, White Finish, Plastic
Mfr # 785PWC-WHT
Zoro # G507352111
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 Inch
- Lens Material Plastic
- Color White
- Lighting Certification ETL (US/Canada) Listed
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 785PWC-WHT
- Zoro # G507352111
- UPC # 641594177329
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 36 Inch |
Details
Item | Under Cabinet |
Lens Material | Plastic |
Color | White |
Lighting Certification | ETL (US/Canada) Listed |
Material | Copper |
Dimmable | No |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- AP PRODUCTS Philips Insert Bit (A1W-00942P2C)
- Access Lighting Light Fixture Parts