Shop All Pendants
Access Lighting
Inari Silk, Martini Pendant Glass Shade, Red Glass
Mfr # 23104-RED
Zoro # G007665186
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Diameter 7 Inch
- Dimmable No
- Material Glass
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23104-RED
- Zoro # G007665186
- UPC # 641594004823
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 7 Inch |
Details
Mounting | Ceiling |
Item | Pendant Glass |
Dimmable | No |
Material | Glass |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.1W, B3 1/2 Miniature Incandescent Light Bulb (PR7-10PK)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1317 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-L8ES-3)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- Access Lighting Pendants