Shop All Pendants
Access Lighting
IBiza, LED Pendant, Black Finish, White Marble Glass
Mfr # 29010LEDDLP-BL/WMB
Zoro # G107664331
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29010LEDDLP-BL/WMB
- Zoro # G107664331
- UPC # 641594234947
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 7 Inch |
Details
Color | Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
CRI | 90 |
Includes | 10 feet of black cord included |
Lamp Included | Yes |
Color Temperature | 3000K |
Dimmable | Yes |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Fixture Wattage | 10 W |
Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- ILC Replacement for Biozone Icezone X 10 replacement light bulb lamp (ICEZONE X 10 BIOZONE)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- Access Lighting Pendants