Shop All Outdoor Wall Lights
Access Lighting
Hubert, Outdoor LED Wall Mount, Bronze Finish, Seeded Glass
Mfr # 20002LEDDMG-BRZ/SDG
Zoro # G207163451
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 13 Inch
- Length 6 Inch
- Lens Material Glass
- Lumens 1000 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20002LEDDMG-BRZ/SDG
- Zoro # G207163451
- UPC # 641594240979
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 Inch |
Length | 6 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Lumens | 1000 Lm |
Glass Color | Bronze |
Lamp Included | Yes |
Housing Material | Steel |
Color Rendering Index | 90 |
Mounting | Wall |
Color Temperature | 3000K |
Fixture Wattage | 8 W |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA 4 In Round Security Flange (3LXG4)
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Cf13ds/841/eco replacement light bulb lamp, 2PK (CF13DS/841/ECO SYLVANIA)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- WESTINGHOUSE Westinghouse 62301 1 Light; Outdoor Wall Fixture - Weathered Bronze Finish (169616)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- HALO Led Ext Lght Jly Jar Wht (FE0650LPCW)
- Access Lighting Outdoor Wall Lights