Shop All Outdoor Wall Lights
Access Lighting
Hubert, Outdoor LED Wall Mount, Bronze Finish, Seeded Glass
Mfr # 20001LEDDMG-BRZ/SDG
Zoro # G107163452
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 8 Inch
- Length 6 Inch
- Lens Material Glass
- Lumens 800 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20001LEDDMG-BRZ/SDG
- Zoro # G107163452
- UPC # 641594240931
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 Inch |
Length | 6 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Lumens | 800 Lm |
Glass Color | Bronze |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Mounting | Wall |
Lamp Included | Yes |
Housing Material | Steel |
Fixture Wattage | 8 W |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- Access Lighting Outdoor Wall Lights