Shop All Pendants
Access Lighting
Holm, LED Linear Pendant, Matte White Finish, Acrylic Lens Acrylic
Mfr # 24896LEDD-MWH/ACR
Zoro # G907664319
product price: $366.00
/ea
Free Shipping & Returns
$366.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 Inch
- Width 3.5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 24896LEDD-MWH/ACR
- Zoro # G907664319
- UPC # 641594235104
- Country of Origin China
- Category Pendants
Dimensions
Length | 48 Inch |
Width | 3.5 Inch |
Details
Housing Finish | Matte White |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Linear |
Fixture Wattage | 24 W |
Color Temperature | 3000K |
CRI | 90 |
Lamp Included | Yes |
Standards | Lighting - Energy Efficient, UL (US/Canada) Listed |
Material | Aluminum |
Dimmable | Yes |
Includes | 10 feet of aircraft cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Work Light, LED, 1000 lm (NSR-1514)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- PELICAN Emergency Light System, Glow (3310ELS)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- Access Lighting Pendants