Shop All Flushmount Lights
Access Lighting
Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 49945LEDD-BS/ACR
Zoro # G707664052
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1100 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 49945LEDD-BS/ACR
- Zoro # G707664052
- UPC # 641594248708
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 15 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1100 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Housing Material | Steel |
Fixture Lens Material | Acrylic |
Fixture Wattage | 30 W |
Color Temperature | 3000K |
Lamp Included | Yes |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- Access Lighting Flushmount Lights