Shop All Flushmount Lights
Access Lighting
Hadley, Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # SB-77701-WH/ACR
Zoro # G407664154
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 5 Inch
- Lamp Type T-8 (RLED)
- Voltage 120v
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # SB-77701-WH/ACR
- Zoro # G407664154
- UPC # 641594244250
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 48 Inch |
Width | 5 Inch |
Details
Mounting | Ceiling |
Lamp Type | T-8 (RLED) |
Voltage | 120v |
Dimmable | No |
Item | Flush Mount |
Color | White |
Lamp Included | No |
Fixture Lens Material | Acrylic |
Lighting Certification | UL (US/Canada) Listed |
Housing Material | Steel |
Fixture Wattage | 48 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- Access Lighting Flushmount Lights