Shop All Pendants
Access Lighting
Glow, Pendant, Brushed Copper Finish, Copper Glass
Mfr # 28102-BCP/CP
Zoro # G107666342
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Copper
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Includes 10 feet of clear cord included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28102-BCP/CP
- Zoro # G107666342
- UPC # 641594210446
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 12 Inch |
Details
Housing Finish | Brushed Copper |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Includes | 10 feet of clear cord included |
Standards | ETL (US/Canada) Listed |
Fixture Wattage | 100 W |
Lamp Included | No |
Dimmable | Yes |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- ELK SHOWROOM Ciotola Single LED Pendant Complete with Mercury Glass Shade and Holder (LCA403-113-16M)
- Access Lighting Pendants