Shop All Pendants
Access Lighting
Glow, Pendant, Brushed Copper Finish, Copper Glass
Mfr # 28101-BCP/CP
Zoro # G307666302
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Copper
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28101-BCP/CP
- Zoro # G307666302
- UPC # 641594210606
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 10 Inch |
Details
Housing Finish | Brushed Copper |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Fixture Wattage | 60 W |
Lamp Included | No |
Standards | ETL (US/Canada) Listed |
Dimmable | Yes |
Material | Aluminum |
Includes | 10 feet of clear cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- K-TOOL INTERNATIONAL Recharageable Uv Pen Light (KTIXD6301)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent (1KX-461602-SN)
- Access Lighting Pendants