Shop All Pendants
Access Lighting
Glam, 5 Light Cluster Pendant, Chrome Finish, Mirror Glass
Mfr # 52118-CH/MIR
Zoro # G607663964
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Lamp Type G9 (XE)
- Mounting Ceiling
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52118-CH/MIR
- Zoro # G607663964
- UPC # 641594196061
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 14 Inch |
Details
Color | Chrome |
Lamp Type | G9 (XE) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Dimmable | Yes |
Fixture Wattage | 240 W |
Includes | 10 feet of cord included |
Lamp Included | Yes |
Standards | UL (US/Canada) Listed |
Color Temperature | 2900K |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- Access Lighting Pendants