Shop All LED Outdoor Lighting
Access Lighting
GEO, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20090LEDMG-BRZ/ACR
Zoro # G507351756
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Mounting Wall
- Hosuing Material Steel
- Housing Color Bronze
- Width 12 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20090LEDMG-BRZ/ACR
- Zoro # G507351756
- UPC # 641594244441
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 12 Inch |
Length | 6.5 Inch |
Details
Fixture Voltage | 120-277v |
Mounting | Wall |
Lumens | 1400 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Max. Fixture Wattage | 15 W |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Item | Wall Mount |
Color Rendering Index | 90 |
Dimmable | Yes |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Lens Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 27 W, HID Replacement LED Bulb, White, Cylindrical, 5000K Temp. Clear Finish, Non-Dimmable (27CC/LED/850/ND E26 G2 BB 6/1)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- PURE GARDEN Tear Drop LED String Lights, 30 Bulb with 8 Modes, Cool White, 2PK (50-LG1018)
- Access Lighting LED Outdoor Lighting