Shop All Pendants
Access Lighting
Float, LED Linear Pendant, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 63963LEDD-MBL/ACR
Zoro # G507664962
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 Inch
- Width 2.75 Inch
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63963LEDD-MBL/ACR
- Zoro # G507664962
- UPC # 641594238280
- Country of Origin China
- Category Pendants
Dimensions
Length | 36 Inch |
Width | 2.75 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Linear |
Fixture Wattage | 22 W |
Includes | 10 feet of aircraft cable |
CRI | 90 |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Color Temperature | 3200K |
Dimmable | Yes |
Lamp Included | Yes |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- Access Lighting Pendants