Shop All Vanity Lights
Access Lighting
Fjord, LED Vanity, Brushed Steel Finish, Opal Glass
Mfr # 62480LEDD-BS/OPL
Zoro # G907664951
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 Inch
- Width 2.25 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 62480LEDD-BS/OPL
- Zoro # G907664951
- UPC # 641594218961
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 15 Inch |
Width | 2.25 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lamp Included | Yes |
Housing Material | Metal |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Dimmable | Yes |
Fixture Wattage | 17 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- ILC Replacement for Edwards Signaling 92-st (92-ST EDWARDS SIGNALING)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass (50177-BS/OPL)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- Access Lighting Vanity Lights