Shop All Sconces
Access Lighting
Eternal, LED Wall Sconce, White Finish, Acrylic Lens Acrylic
Mfr # 63983LEDD-WH/ACR
Zoro # G007665407
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63983LEDD-WH/ACR
- Zoro # G007665407
- UPC # 641594219227
- Country of Origin China
- Category Sconces
Dimensions
Width | 12.5 Inch |
Length | 10 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Glass Color | White |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 15 W |
Housing Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Signature Lamp Post - White no mount (5837-W)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- ILC Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp (CFL23/27/GU24 HALCO)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass (20739LEDDLP-BS/OPL)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- Access Lighting Sconces