Shop All Pendants
Access Lighting
Essence, LED Pendant, Chrome Finish, Metal
Mfr # 28095LEDD-CH
Zoro # G107665307
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28095LEDD-CH
- Zoro # G107665307
- UPC # 641594204407
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 15 Inch |
Details
Color | Chrome |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Lamp Included | Yes |
Dimmable | Yes |
Includes | 10 feet of aircraft cable and cord included |
CRI | 85 |
Material | Steel |
Color Temperature | 3000K |
Fixture Wattage | 14 W |
Standards | Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Rugged LED Flashlight (60-140)
- BELL 150W PAR38 Bronze Single Bulb Weatherproof Outdoor Lampholder, Shrink Wrapped (5606-2)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- Access Lighting Pendants