Shop All Vanity Lights
Access Lighting
Escape, LED Vanity, Brushed Steel Finish, Opal Glass
Mfr # 62522LEDD-BS/OPL
Zoro # G407665250
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 Inch
- Width 4.75 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62522LEDD-BS/OPL
- Zoro # G407665250
- UPC # 641594244496
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 29 Inch |
Width | 4.75 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Steel |
Lamp Included | Yes |
Dimmable | Yes |
Fixture Wattage | 40 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- ILC Replacement for Howard E2/32is-120sc replacement light bulb lamp (E2/32IS-120SC HOWARD)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ASTRO PNEUMATIC $UNDERHOOD LIGHT BAR (AO82ULB)
- Access Lighting Vanity Lights