Shop All LED Commercial Lights
Access Lighting
Epiphanie, Gooseneck LED Wall Reading Light, Bronze Finish, Glass
Mfr # 70003LED-BRZ
Zoro # G207352053
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120v
- Lighting Certification ETL (US/Canada) Listed, Energy Efficient
- Lamp Type - Fixtures LED SSL (DLED)
- Color Temperature 3500K
- Lumens 165 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 70003LED-BRZ
- Zoro # G207352053
- UPC # 641594101652
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 5 Inch |
Width | 17 Inch |
Details
Fixture Item | Reading |
Voltage | 120v |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Lamp Type - Fixtures | LED SSL (DLED) |
Color Temperature | 3500K |
Lumens | 165 Lm |
Color Rendering Index | 85 |
Dimmable | No |
Housing Material | Metal |
Housing Color | Bronze |
Max. Fixture Wattage | 3 W |
Includes | Optional Pin-up parts (cord and plug) included, Lamp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE LIGHT SLEEVE Lumenite Light Sleeve, T8 (LLS-T8-48)
- FEIT ELECTRIC BULB LED T12 48""18W 10PK (T1248840LEDG210)
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- Access Lighting LED Commercial Lights