Shop All LED Outdoor Lighting
Access Lighting
Edge, Outdoor LED Wall Mount, Black Finish
Mfr # 20050LEDDMG-BL
Zoro # G907351608
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Hosuing Material Metal
- Housing Color Black
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20050LEDDMG-BL
- Zoro # G907351608
- UPC # 641594230116
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 7.25 Inch |
Length | 5.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Hosuing Material | Metal |
Housing Color | Black |
Max. Fixture Wattage | 9 W |
Dimmable | Yes |
Color Temperature | 3009K |
Lamp Type | LED SSL (DLED) |
Color Rendering Index | 90 |
Item | Wall Mount, Wall Washer |
Lighting Certification | ADA, Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Included / Lamp Not Included | Lamp Included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Copper (262260OLS)
- Access Lighting LED Outdoor Lighting