Shop All Outdoor Wall Lights
Access Lighting
Eclipse, Outdoor Wall Mount, Satin Finish, Opal Glass
Mfr # 20449-SAT/OPL
Zoro # G707351808
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 14 Inch
- Length 9.25 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20449-SAT/OPL
- Zoro # G707351808
- UPC # 641594127904
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 14 Inch |
Length | 9.25 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lamp Type | A-19 (INC) |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Housing Material | Steel |
Fixture Wattage | 75 W |
Lamp Included | No |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- W F HARRIS LIGHTING Wall Pack, LED, 5000K, 1200 lm, 9.6W, 120V AC (80-WP-LED-2K4-FC-HB-120-277)
- Access Lighting Outdoor Wall Lights