Shop All Flushmount Lights
Access Lighting
Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20811LEDD-WH/ACR
Zoro # G307664124
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1000 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20811LEDD-WH/ACR
- Zoro # G307664124
- UPC # 641594224665
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Lens Material | Acrylic |
Color Rendering Index | 90 |
Housing Material | Aluminum |
Fixture Wattage | 15 W |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Color | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO 63/54/45W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23150)
- ILC Replacement for Capacitor Cbb60 20uf (CBB60 20UF CAPACITOR)
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- Access Lighting Flushmount Lights