Shop All Flushmount Lights
Access Lighting
Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20810LEDD-WH/ACR
Zoro # G407664086
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 800 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20810LEDD-WH/ACR
- Zoro # G407664086
- UPC # 641594224689
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 5.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color | White |
Color Temperature | 3000K |
Lamp Included | Yes |
Fixture Wattage | 12 W |
Housing Material | Aluminum |
Fixture Lens Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- NEWHOUSE LIGHTING Solar Black Outdoor LED Filament-Style Landscape Path Light, PK 4 (SOLARPATHF2-2)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- DEWALT Cordless Tool Work Light, 4,000 lm, Tripod (DWST08060)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 15W, 1-Lamp, LED Lamp, 1050 Lumens, 3000K Color Temp (CL200AC)
- Access Lighting Flushmount Lights