Shop All Flushmount Lights
Access Lighting
Disc, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 20812LEDD-BS/ACR
Zoro # G907664081
product price: $67.00
/ea
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1100 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20812LEDD-BS/ACR
- Zoro # G907664081
- UPC # 641594223125
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9.5 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1100 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Lamp Included | Yes |
Housing Material | Aluminum |
Fixture Wattage | 15 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- ACCESS LIGHTING Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20781LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- Access Lighting Flushmount Lights