Shop All Flushmount Lights
Access Lighting
Disc, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 20811LEDD-BS/ACR
Zoro # G007665438
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1100 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20811LEDD-BS/ACR
- Zoro # G007665438
- UPC # 641594223057
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7.5 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1100 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Housing Material | Aluminum |
Fixture Wattage | 15 W |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- CELEBRATIONS LED 5MM/MICRO MLT 100CT (47981-71)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- ACCESS LIGHTING Lucid, Motion Sensor LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20799LEDMS-BS/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20800LEDD-WH/ACR)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- Access Lighting Flushmount Lights