Shop All Flushmount Lights
Access Lighting
Disc, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20810LEDD-BRZ/ACR
Zoro # G707666025
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 800 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20810LEDD-BRZ/ACR
- Zoro # G707666025
- UPC # 641594223095
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 5.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Fixture Lens Material | Acrylic |
Housing Material | Aluminum |
Color Rendering Index | 90 |
Fixture Wattage | 12 W |
Color | Bronze |
Lamp Included | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- Access Lighting Flushmount Lights