Shop All Pendants
Access Lighting
Delta, Pendant, Bronze Finish, Frosted Glass
Mfr # 97948LEDDLP-BRZ/FST
Zoro # G007666015
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 4 Inch
- Width 11 Inch
- Lamp Type G9 (RLED)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 97948LEDDLP-BRZ/FST
- Zoro # G007666015
- UPC # 641594243512
- Country of Origin China
- Category Pendants
Dimensions
Length | 4 Inch |
Width | 11 Inch |
Details
Color | Bronze |
Lamp Type | G9 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Color Temperature | 3000K |
Dimmable | Yes |
Lamp Included | Yes |
Fixture Wattage | 5 W |
Material | Steel |
CRI | 90 |
Standards | UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- ILC Replacement for Dbgm 873 (873 DBGM)
- LUMAPRO Handheld Flashlights, LED, 380lm (797NR0)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- Access Lighting Pendants