Shop All Sconces
Access Lighting
Daphne, 1 Light Wall Sconce, Opal Glass
Mfr # 20415-OPL
Zoro # G707666124
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.75 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20415-OPL
- Zoro # G707666124
- UPC # 641594001839
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.75 Inch |
Length | 5.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Lamp Included | No |
Lamp Type | A-19 (INC) |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Fixture Wattage | 100 W |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- ILC Replacement for Eiko 6s6dc/30v replacement light bulb lamp, 10PK (6S6DC/30V EIKO)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass (20739LEDDLP-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Access Lighting Sconces