Shop All LED Outdoor Lighting
Access Lighting
Curve, BiDirectional Outdoor LED Wall Mount, Satin Finish
Mfr # 20399LEDMGRND-SAT
Zoro # G307351772
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 480 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20399LEDMGRND-SAT
- Zoro # G307351772
- UPC # 641594197891
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5 Inch |
Length | 6 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 480 Lm |
Hosuing Material | Aluminum |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Max. Fixture Wattage | 6 W |
Item | Wall Mount, Wall Washer |
Color Rendering Index | 90 |
Dimmable | No |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- Access Lighting LED Outdoor Lighting