Shop All Sconces
Access Lighting
Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass
Mfr # 20635LEDDLP-SAT/ALB
Zoro # G307663981
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 6.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20635LEDDLP-SAT/ALB
- Zoro # G307663981
- UPC # 641594221558
- Country of Origin China
- Category Sconces
Dimensions
Width | 6.5 Inch |
Length | 13 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Satin |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Type | A-19 (RLED) |
Fixture Wattage | 20 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- DORCY USB Rechargeable 1800 Lumen Lantern (41-3125)
- RECYCLEPAK Medium 8Ft Fluorescent Lamp Recycling Bx (SUPPLY-044-SWS)
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- Access Lighting Sconces