Shop All LED Outdoor Lighting
Access Lighting
Cove, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20107LEDMG-BRZ/ACR
Zoro # G307351673
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Mounting Wall
- Lumens 1400 Lm
- Hosuing Material Metal
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20107LEDMG-BRZ/ACR
- Zoro # G307351673
- UPC # 641594223323
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6.25 Inch |
Width | 24 Inch |
Details
Fixture Voltage | 120-277v |
Mounting | Wall |
Lumens | 1400 Lm |
Hosuing Material | Metal |
Housing Color | Bronze |
Color Temperature | 3000K |
Item | Emergency-Battery Backup, Wall Mount |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lens Material | Acrylic |
Max. Fixture Wattage | 23 W |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | No |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- ENERSYS/HAWKER Emergency Lighting, EnerSys/Hawker Battery (0859-0010)
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- Access Lighting LED Outdoor Lighting