Shop All LED Outdoor Lighting
Access Lighting
Cove, Dual Voltage Emergency Backup Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20106LEDMGEM-BRZ/ACR
Zoro # G307351741
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Mounting Wall
- Lumens 1300 Lm
- Hosuing Material Metal
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20106LEDMGEM-BRZ/ACR
- Zoro # G307351741
- UPC # 641594247916
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6.25 Inch |
Width | 18 Inch |
Details
Fixture Voltage | 120-277v |
Mounting | Wall |
Lumens | 1300 Lm |
Hosuing Material | Metal |
Housing Color | Bronze |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Dimmable | No |
Lighting Certification | ADA, ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lens Material | Acrylic |
Lamp Type | LED SSL (DLED) |
Item | Battery Backup, Emergency-Battery Backup, Wall Mount |
Max. Fixture Wattage | 20 W |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- ILC Replacement for Flashtube E10-012 (E10-012 FLASHTUBE)
- LEVITON 660 W, White, E26, E39 (8681)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- Access Lighting LED Outdoor Lighting