Shop All Flushmount Lights
Access Lighting
Conga, LED Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 50080LEDDLP-BS/OPL
Zoro # G807666222
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type A-19 (RLED)
- Voltage 120v
- Lumens 1600 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 50080LEDDLP-BS/OPL
- Zoro # G807666222
- UPC # 641594220780
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 16 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (RLED) |
Voltage | 120v |
Lumens | 1600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 20 W |
Fixture Lens Material | Glass |
Color Temperature | 3000K |
Housing Material | Metal |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Color Rendering Index | 90 |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Plug/Play Lamp18W Cw (T848/840LEDG2/2)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20830LEDD-WH/ACR)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Access Lighting Flushmount Lights