Shop All LED Outdoor Lighting
Access Lighting
Cone, BiDirectional Outdoor LED Wall Mount, White Finish
Mfr # 20399LEDMGCNE-WH
Zoro # G907351677
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 480 Lm
- Hosuing Material Aluminum
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20399LEDMGCNE-WH
- Zoro # G907351677
- UPC # 641594228120
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 7.5 Inch |
Width | 6 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 480 Lm |
Hosuing Material | Aluminum |
Housing Color | White |
Dimmable | No |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | LED SSL (DLED) |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Item | Wall Mount, Wall Washer |
Max. Fixture Wattage | 6 W |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 7.2 W, Compact LED Bulb, White, BR30, 2700K Temp. Frosted, Dimmable (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for Venture Lighting Mh-de 70w/uvs/4k replacement light bulb lamp (MH-DE 70W/UVS/4K VENTURE LIGHTING)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- PURE GARDEN Solar Outdoor LED String Lights, White (50-LG1012)
- Access Lighting LED Outdoor Lighting