Shop All LED Outdoor Lighting
Access Lighting
Cone, BiDirectional Outdoor LED Wall Mount, Satin Finish
Mfr # 20399LEDMGCNE-SAT
Zoro # G707351587
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 480 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20399LEDMGCNE-SAT
- Zoro # G707351587
- UPC # 641594228144
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 6 Inch |
Length | 7.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 480 Lm |
Hosuing Material | Aluminum |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | No |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Item | Wall Mount, Wall Washer |
Color Rendering Index | 90 |
Max. Fixture Wattage | 6 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- Access Lighting LED Outdoor Lighting