Shop All Flushmount Lights
Access Lighting
Como, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 49962LEDD-WH/ACR
Zoro # G307666241
product price: $226.00
/ea
Free Shipping & Returns
$226.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 4000 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 49962LEDD-WH/ACR
- Zoro # G307666241
- UPC # 641594240184
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 21.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 4000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Fixture Wattage | 40 W |
Color | White |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lamp Included | Yes |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- Access Lighting Flushmount Lights