Shop All Flushmount Lights
Access Lighting
Como, LED Flush Mount, Satin Finish, Acrylic Lens Acrylic
Mfr # 49961LEDD-SAT/ACR
Zoro # G607665043
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Satin
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2400 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 49961LEDD-SAT/ACR
- Zoro # G607665043
- UPC # 641594240146
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 17.75 Inch |
Details
Mounting | Ceiling |
Housing Finish | Satin |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2400 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Fixture Wattage | 24 W |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lamp Included | Yes |
Housing Material | Steel |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-200)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20781LEDD-WH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- ACCESS LIGHTING Lucid, Motion Sensor LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20799LEDMS-BS/ACR)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- Access Lighting Flushmount Lights