Shop All Track Lighting Fixtures
Access Lighting
Cobra, 4 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 52204LEDDLP-BS
Zoro # G107351705
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Finish Brushed Steel
- Dimmable Yes
- Lamp Type MR-16 (RLED)
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52204LEDDLP-BS
- Zoro # G107351705
- UPC # 641594211115
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 33 Inch |
Width | 5.5 Inch |
Details
Color Temperature | 3000K |
Finish | Brushed Steel |
Dimmable | Yes |
Lamp Type | MR-16 (RLED) |
Material | Metal |
Lamp Included | Yes |
Lumens | 1600 Lm |
Color Rendering Index | 90 |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Item | Track |
Fixture Wattage | 22 W |
Voltage | 120v |
Mounting | Ceiling |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13519)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- Access Lighting Track Lighting Fixtures