Shop All Pendants
Access Lighting
Cobra, 3 Light Adjustable Pendant or SemiFlush, Brushed Steel Finish
Mfr # 52205-BS
Zoro # G907665118
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 Inch
- Width 3.75 Inch
- Housing Finish Brushed Steel
- Lamp Type MR-16 (HGN)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52205-BS
- Zoro # G907665118
- UPC # 641594016703
- Country of Origin China
- Category Pendants
Dimensions
Length | 27 Inch |
Width | 3.75 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | MR-16 (HGN) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Lamp Included | No |
Material | Metal |
Fixture Wattage | 150 W |
Dimmable | Yes |
Standards | Lighting - ETL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 48" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/30-W-SW)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- Access Lighting Pendants