Shop All Flushmount Lights
Access Lighting
Cobra, 3 Light Adjustable LED Flush Mount, Black Finish
Mfr # 52103LEDDLP-BL
Zoro # G307665381
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type MR-16 (RLED)
- Voltage 120v
- Lumens 1200 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52103LEDDLP-BL
- Zoro # G307665381
- UPC # 641594234961
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 10 Inch |
Details
Mounting | Ceiling |
Lamp Type | MR-16 (RLED) |
Voltage | 120v |
Lumens | 1200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Fixture Wattage | 17 W |
Housing Material | Metal |
Lamp Included | Yes |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- ILC Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul replacement light bulb lamp (HS105SL/5K 277V MOGUL LIGHT BULB / LAMP)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Access Lighting Flushmount Lights