Shop All Flushmount Lights
Access Lighting
Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 20626-BS/OPL
Zoro # G007663953
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20626-BS/OPL
- Zoro # G007663953
- UPC # 641594522235
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 15 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 150 W |
Lamp Included | No |
Fixture Lens Material | Glass |
Housing Material | Steel |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- ILC Replacement for Philips 5974 replacement light bulb lamp (5974 PHILIPS)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- Access Lighting Flushmount Lights