Shop All Flushmount Lights
Access Lighting
Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 20624GU-BS/OPL
Zoro # G407663836
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type Spiral (FL)
- Voltage 120v
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20624GU-BS/OPL
- Zoro # G407663836
- UPC # 641594161533
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11.25 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | Spiral (FL) |
Voltage | 120v |
Dimmable | No |
Item | Flush Mount |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Fixture Lens Material | Glass |
Housing Material | Steel |
Lamp Included | No |
Fixture Wattage | 26 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Ac-A12V12H1.0M Ballast Led (AC-A12V12H1.0M)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- HALO Showerlight, 951 4" (951PS)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- Access Lighting Flushmount Lights