Shop All LED Outdoor Lighting
Access Lighting
Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass
Mfr # 20270LEDDMG-BL/OPL
Zoro # G907351561
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20270LEDDMG-BL/OPL
- Zoro # G907351561
- UPC # 641594236699
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 8.5 Inch |
Width | 5.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Lens Material | Glass |
Item | Wall Mount |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Dimmable | Yes |
Color Rendering Index | 90 |
Max. Fixture Wattage | 9 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Bulb, Xenon, 5/5.5 (90314)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Black Finish (20148LEDDMGLP-BL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- Access Lighting LED Outdoor Lighting