Shop All LED Outdoor Lighting
Access Lighting
Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass
Mfr # 20260LEDDMG-BL/OPL
Zoro # G407351573
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1100 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20260LEDDMG-BL/OPL
- Zoro # G407351573
- UPC # 641594236712
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1100 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lens Material | Glass |
Dimmable | Yes |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Included |
Max. Fixture Wattage | 12 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kichler 17025 replacement light bulb lamp (17025 KICHLER)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- ILC Replacement For SATCO S29927 (S29927)
- ILC Replacement for Osram Sylvania HBO 200w/2 replacement light bulb lamp (HBO 200W/2 OSRAM SYLVANIA)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Satin Finish (20147LEDDMGLP-SAT)
- BAREBONES LIVING Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White (LIV-210)
- Access Lighting LED Outdoor Lighting