Shop All LED Outdoor Lighting
Access Lighting
Cilindro, Outdoor LED Wall Mount, Brushed Steel Finish, Opal Glass
Mfr # 20069LEDD-BS/OPL
Zoro # G007351706
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Brushed Steel
- Mounting Wall
- Lumens 1280 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20069LEDD-BS/OPL
- Zoro # G007351706
- UPC # 641594218763
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.5 Inch |
Width | 18.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Brushed Steel |
Mounting | Wall |
Lumens | 1280 Lm |
Hosuing Material | Steel |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Item | Wall Mount |
Max. Fixture Wattage | 16 W |
Color Temperature | 3000K |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), UL (US/Canada) Listed |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- NATURE SPRING Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet) (669268VHG)
- Access Lighting LED Outdoor Lighting